TWECO-TITE ELECTRODE HOLDER 1/4 INCH CAPACITY
984.91201000
- UNSPSC 6082460640
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:28 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Capacity | 1/4" |
| AMP | 400A |
| EAN | 4052713991409 |
Features
| For standard & heavy-duty applications |
| Fully insulated with 45° angled head for effective installation of electrodes |
| Rugged and reliable body design |
Customers Also Viewed
Review(s)
Product not yet rated.